SKF

SKF Extremely High Viscosity Grease With Solid Lubricants LGEV 2/0.4

  • ERIKS:23766606
  • Manufacturer:7316571591988
Image 1
Image 2
Image 1
Image 2
Overview

This is a mineral oil based bearing grease formulated with lithium-calcium soap and solid lubricants. It features extremely high viscosity and high content of molybdenum disulphide and graphite. Designed for demanding conditions involving high loads slow rotations and severe vibrations. Provides mechanical stability water resistance and corrosion protection. Suitable for large spherical roller bearings where microslip and harsh environments are present.

Features
  • High viscosity oil film minimises metal-to-metal contact under high loads
  • Lithium-calcium thickener improves mechanical stability in vibrating environments
  • Solid lubricants enhance protection against extreme pressure and surface wear
  • Water resistance preserves grease integrity during exposure to moisture
  • Corrosion protection extends bearing life in aggressive environments
Application & Usage
  • Ideal for large spherical roller bearings in heavy industry
  • Used with equipment operating at slow rotational speeds
  • Compatible with machinery exposed to severe vibrations
Save to list

€18.39/ pieceexcl. VAT

€22.25incl. VAT

Sold per: 12Min. order: 12

12 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGMT 2/0.4
Type
Bearing Grease
Alternatives

€205.11/ pieceexcl. VAT

€248.18incl. VAT

Estimated delivery date - 17/11/2026

€1,977.08/ pieceexcl. VAT

€2,392.27incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€735.95/ pieceexcl. VAT

€890.50incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 13/11/2026