SKF

SKF Extremely High Viscosity Grease With Solid Lubricants LGEV 2/5

  • ERIKS:23766609
  • Manufacturer:7316577745606
Image 1
Image 2
Image 1
Image 2
Overview

This grease features a mineral oil base with lithium-calcium thickener and solid lubricants designed for challenging environments. Its high viscosity and solid additives protect bearings under extreme loads slow speeds and heavy vibrations. Excellent mechanical stability ensures reliable water and corrosion resistance. Suited for large spherical roller bearings where microslip and severe conditions occur.

Features
  • High base oil viscosity reduces wear in slow rotating
  • heavily loaded bearings
  • Molybdenum disulphide and graphite enhance protection under severe vibration conditions
  • Lithium-calcium thickener provides water resistance
  • minimising corrosion risk in humid settings
  • Consistent NLGI grade 2 ensures stable application and long service life
  • Black colour with solid lubricants assists visual identification during maintenance
Application & Usage
  • Ideal for large spherical roller bearings in steel mills
  • Used with vertical shaft assemblies exposed to harsh environments
  • Compatible with equipment requiring extended lubrication intervals
Save to list

€205.11/ pieceexcl. VAT

€248.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGMT 2/0.4
Type
Bearing Grease
Alternatives

€735.95/ pieceexcl. VAT

€890.50incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€4,617.48/ pieceexcl. VAT

€5,587.15incl. VAT

Estimated delivery date - 17/11/2026

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 13/11/2026

€18.39/ pieceexcl. VAT

€22.25incl. VAT

Sold per: 12Min. order: 12

12 In stock - Estimated delivery date 13/11/2026