SKF

SKF Extremely High Viscosity Grease With Solid Lubricants LGEV 2/0.035

  • ERIKS:23766605
  • Manufacturer:7316571445267
Image 1
Image 2
Image 1
Image 2
Overview

This extremely high viscosity mineral oil-based bearing grease contains lithium-calcium thickener and solid lubricants. Its formulation delivers robust protection for large spherical roller bearings operating under high loads slow speeds and severe vibrations. The black grease exhibits high mechanical stability corrosion protection and water resistance making it suitable for demanding industrial environments.

Features
  • Contains molybdenum disulphide and graphite reducing wear in extreme load conditions
  • Lithium-calcium thickener improves mechanical stability and water resistance in harsh settings
  • High base oil viscosity offers reliable lubrication during slow rotations and heavy vibrations
  • NLGI grade 2 consistency ensures optimal application in large spherical roller bearings
  • Dropping point of 180°C supports operation at elevated temperatures without grease breakdown
Application & Usage
  • Used with large spherical roller bearings in heavy machinery
  • Ideal for equipment exposed to high loads and severe vibration
  • Compatible with systems requiring robust corrosion and water resistance
Save to list

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGMT 2/0.4
Type
Bearing Grease
Alternatives

€18.39/ pieceexcl. VAT

€22.25incl. VAT

Sold per: 12Min. order: 12

12 In stock - Estimated delivery date 13/11/2026

€735.95/ pieceexcl. VAT

€890.50incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€4,617.48/ pieceexcl. VAT

€5,587.15incl. VAT

Estimated delivery date - 17/11/2026

€205.11/ pieceexcl. VAT

€248.18incl. VAT

Estimated delivery date - 17/11/2026