SKF

SKF Adapter sleeve for metric shafts H 3136 L

  • ERIKS:24003463
  • Manufacturer:7316571800004
Image 1
Image 2
Image 1
Image 2
Save to list

€750.98/ pieceexcl. VAT

€908.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
160 mm
Width
131 mm
Thread Size
M 180x3
B
27 mm
B1
131 mm
d
180 mm
d1
160 mm
d3
210 mm
G
M 180x3
prepared for oil injection
No
Spare parts & accessories
Product Image

SKF Lock Nut KML 36

  • Eriks:23766342
  • Manufacturer:KML 36

€251.46/ pieceexcl. VAT

€304.27incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Lock ring MBL 36

  • Eriks:24003793
  • Manufacturer:MBL 36

€55.62/ pieceexcl. VAT

€67.30incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 36E

  • Eriks:23765902
  • Manufacturer:HMV 36E

€1,995.48/ pieceexcl. VAT

€2,414.53incl. VAT

Estimated delivery date - 10/11/2026

€128.75/ pieceexcl. VAT

€155.79incl. VAT

1 In stock - Estimated delivery date 10/11/2026