




€55.62/ pieceexcl. VAT
€67.30incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MBL |
Bore diameter | 180 mm |
Outer Diameter | 222 mm |
Thickness | 2.5 mm |
B | 2.5 mm |
d | 180 mm |
d1 | 200 mm |
d2 | 222 mm |
f | 20 mm |
M | 174 mm |
€44.50/ pieceexcl. VAT
€53.85incl. VAT
2 In stock - Estimated delivery date 04/11/2026