




€251.46/ pieceexcl. VAT
€304.27incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KML |
Thread Size | M 180x3 |
Outer Diameter | 210 mm |
Width | 27 mm |
B | 27 mm |
b | 16 mm |
d1 | 200 mm |
d3 | 210 mm |
h | 5 mm |
€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 04/11/2026€55.62/ pieceexcl. VAT
€67.30incl. VAT
Estimated delivery date - 06/11/2026