




€495.79/ pieceexcl. VAT
€599.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 150 mm |
Width | 122 mm |
Thread Size | M 170x3 |
B | 26 mm |
B1 | 122 mm |
d | 170 mm |
d1 | 150 mm |
d3 | 220 mm |
G | M 170x3 |
prepared for oil injection | No |
€336.76/ pieceexcl. VAT
€407.48incl. VAT
Estimated delivery date - 09/12/2026€190.50/ pieceexcl. VAT
€230.51incl. VAT
1 In stock - Estimated delivery date 10/11/2026€36.45/ pieceexcl. VAT
€44.10incl. VAT
1 In stock - Estimated delivery date 10/11/2026€1,949.48/ pieceexcl. VAT
€2,358.87incl. VAT
Estimated delivery date - 10/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 10/11/2026