




€34.51/ pieceexcl. VAT
€41.76incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 60 mm |
Width | 50 mm |
Thread Size | M 65x2 |
B | 12 mm |
B1 | 50 mm |
d | 65 mm |
d1 | 60 mm |
d3 | 85 mm |
G | M 65x2 |
prepared for oil injection | No |
€23.44/ pieceexcl. VAT
€28.36incl. VAT
140 In stock - Estimated delivery date 09/11/2026€20.34/ pieceexcl. VAT
€24.61incl. VAT
18 In stock - Estimated delivery date 09/11/2026€2.41/ pieceexcl. VAT
€2.92incl. VAT
3 In stock - Estimated delivery date 09/11/2026€1,113.15/ pieceexcl. VAT
€1,346.91incl. VAT
Estimated delivery date - 10/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 09/11/2026