




€510.83/ pieceexcl. VAT
€618.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 160 mm |
Width | 109 mm |
Thread Size | M 180x3 |
B | 27 mm |
B1 | 109 mm |
d | 180 mm |
d1 | 160 mm |
d3 | 210 mm |
G | M 180x3 |
prepared for oil injection | No |
€408.66/ pieceexcl. VAT
€494.48incl. VAT
Estimated delivery date - 07/01/2027€251.46/ pieceexcl. VAT
€304.27incl. VAT
Estimated delivery date - 10/11/2026€55.62/ pieceexcl. VAT
€67.30incl. VAT
Estimated delivery date - 10/11/2026€1,995.48/ pieceexcl. VAT
€2,414.53incl. VAT
Estimated delivery date - 10/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 09/11/2026