




€967.69/ pieceexcl. VAT
€1,170.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 180 mm |
Width | 176 mm |
Thread Size | M 200x3 |
B | 29 mm |
B1 | 176 mm |
d | 200 mm |
d1 | 180 mm |
d3 | 250 mm |
G | M 200x3 |
prepared for oil injection | No |
€774.15/ pieceexcl. VAT
€936.72incl. VAT
2 In stock - Estimated delivery date 09/11/2026€283.19/ pieceexcl. VAT
€342.66incl. VAT
1 In stock - Estimated delivery date 09/11/2026€44.33/ pieceexcl. VAT
€53.64incl. VAT
1 In stock - Estimated delivery date 09/11/2026€2,427.88/ pieceexcl. VAT
€2,937.73incl. VAT
Estimated delivery date - 10/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 09/11/2026