




€532.45/ pieceexcl. VAT
€644.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 140 mm |
Width | 147 mm |
Thread Size | M 160x3 |
B | 25 mm |
B1 | 147 mm |
d | 160 mm |
d1 | 140 mm |
d3 | 190 mm |
G | M 160x3 |
prepared for oil injection | No |
€193.30/ pieceexcl. VAT
€233.89incl. VAT
Estimated delivery date - 10/11/2026€50.74/ pieceexcl. VAT
€61.40incl. VAT
Estimated delivery date - 10/11/2026€1,839.08/ pieceexcl. VAT
€2,225.29incl. VAT
Estimated delivery date - 10/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 10/11/2026