SKF

SKF Lock ring MBL 32

  • ERIKS:23766835
  • Manufacturer:7316577753021
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€50.74/ pieceexcl. VAT

€61.40incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MBL
Bore diameter
160 mm
Outer Diameter
199 mm
Thickness
2.5 mm
B
2.5 mm
d
160 mm
d1
180 mm
d2
199 mm
f
18 mm
M
154 mm