




€193.30/ pieceexcl. VAT
€233.89incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KML |
Thread Size | M 160x3 |
Outer Diameter | 190 mm |
Width | 25 mm |
B | 25 mm |
b | 14 mm |
d1 | 180 mm |
d3 | 190 mm |
h | 5 mm |
€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€50.74/ pieceexcl. VAT
€61.40incl. VAT
Estimated delivery date - 06/11/2026