




€492.77/ pieceexcl. VAT
€596.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 135 mm |
Width | 139 mm |
Thread Size | M 150x2 |
B | 24 mm |
B1 | 139 mm |
d | 150 mm |
d1 | 135 mm |
d3 | 195 mm |
G | M 150x2 |
prepared for oil injection | No |
€334.71/ pieceexcl. VAT
€405.00incl. VAT
2 In stock - Estimated delivery date 09/11/2026€146.20/ pieceexcl. VAT
€176.90incl. VAT
Estimated delivery date - 10/11/2026€23.77/ pieceexcl. VAT
€28.76incl. VAT
1 In stock - Estimated delivery date 09/11/2026€1,627.48/ pieceexcl. VAT
€1,969.25incl. VAT
Estimated delivery date - 10/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 09/11/2026