




€23.77/ pieceexcl. VAT
€28.76incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 150 mm |
Outer Diameter | 205 mm |
Thickness | 2 mm |
B | 2 mm |
d | 150 mm |
d1 | 171 mm |
d2 | 205 mm |
f | 16 mm |
M | 145 mm |
€19.02/ pieceexcl. VAT
€23.01incl. VAT
6 In stock - Estimated delivery date 04/11/2026