SKF

SKF Lock Nut KM 30

  • ERIKS:23766309
  • Manufacturer:7316577011282
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€146.20/ pieceexcl. VAT

€176.90incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KM
Type
Locknut
Thread Size
M 150x2
Outer Diameter
195 mm
Width
24 mm
Inner Diameter
150 mm
B
24 mm
b
14 mm
B3
150 mm
d1
171 mm
d3
195 mm
G
M 150x2
G
150 mm
h
6 mm
Alternatives
Product Image

Lock Nut KM 30

  • Eriks:11551901

€99.31/ pieceexcl. VAT

€120.17incl. VAT

10 In stock - Estimated delivery date 04/11/2026
Product Image

FAG Lock Nut KM 30

  • Eriks:12768854
  • Manufacturer:016732073-0000

€156.10/ pieceexcl. VAT

€188.88incl. VAT

Estimated delivery date - 10/11/2026
Spare parts & accessories

€92.87/ pieceexcl. VAT

€112.37incl. VAT

5 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Lock ring MB 30

  • Eriks:23766814
  • Manufacturer:MB 30

€23.77/ pieceexcl. VAT

€28.76incl. VAT

1 In stock - Estimated delivery date 04/11/2026