




€245.79/ pieceexcl. VAT
€297.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 110 mm |
Width | 112 mm |
Thread Size | M 120x2 |
B | 20 mm |
B1 | 112 mm |
d | 120 mm |
d1 | 110 mm |
d3 | 155 mm |
G | M 120x2 |
prepared for oil injection | No |
€166.95/ pieceexcl. VAT
€202.01incl. VAT
Estimated delivery date - 09/12/2026€97.28/ pieceexcl. VAT
€117.71incl. VAT
Estimated delivery date - 10/11/2026€12.86/ pieceexcl. VAT
€15.56incl. VAT
3 In stock - Estimated delivery date 10/11/2026€1,379.95/ pieceexcl. VAT
€1,669.74incl. VAT
1 In stock - Estimated delivery date 10/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 10/11/2026