




184,35 €/ pieceexcl. VAT
223,06 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 100 mm |
Width | 105 mm |
Thread Size | M 110x2 |
B | 19 mm |
B1 | 105 mm |
d | 110 mm |
d1 | 100 mm |
d3 | 145 mm |
G | M 110x2 |
prepared for oil injection | No |
125,22 €/ pieceexcl. VAT
151,52 €incl. VAT
12 In stock - Estimated delivery date 22.09.202667,33 €/ pieceexcl. VAT
81,47 €incl. VAT
2 In stock - Estimated delivery date 22.09.20266,90 €/ pieceexcl. VAT
8,35 €incl. VAT
2 In stock - Estimated delivery date 22.09.20261.333,95 €/ pieceexcl. VAT
1.614,08 €incl. VAT
1 In stock - Estimated delivery date 22.09.202670,79 €/ pieceexcl. VAT
85,66 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026