SKF

SKF Adapter sleeve for metric shafts H 2320

  • ERIKS:23765465
  • Manufacturer:7316577008763
Image 1
Image 2
Image 1
Image 2
Save to list

159,93 €/ pieceexcl. VAT

193,52 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
90 mm
Width
97 mm
Thread Size
M 100x2
B
18 mm
B1
97 mm
d
100 mm
d1
90 mm
d3
130 mm
G
M 100x2
prepared for oil injection
No
Alternatives

108,63 €/ pieceexcl. VAT

131,44 €incl. VAT

11 In stock - Estimated delivery date 22.09.2026
Spare parts & accessories
Product Image

SKF Lock ring MB 20

  • Eriks:23766803
  • Manufacturer:MB 20

6,30 €/ pieceexcl. VAT

7,62 €incl. VAT

Estimated delivery date - 24.09.2026
Product Image

SKF Hydraulic nut metric thread HMV 20E

  • Eriks:23765870
  • Manufacturer:HMV 20E

1.269,55 €/ pieceexcl. VAT

1.536,16 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

56,99 €/ pieceexcl. VAT

68,96 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026