
€108.63/ pieceexcl. VAT
€131.44incl. VAT
16 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 90 mm |
Width | 97 mm |
Thread Size | M 100x2 |
B | 20 mm |
B1 | 97 mm |
d | 100 mm |
d1 | 90 mm |
d3 | 130 mm |
G | M 100x2 |
prepared for oil injection | No |