




€6.30/ pieceexcl. VAT
€7.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 100 mm |
Outer Diameter | 142 mm |
Thickness | 1.75 mm |
B | 1.75 mm |
d | 100 mm |
d1 | 120 mm |
d2 | 142 mm |
f | 12 mm |
M | 96.5 mm |
€5.04/ pieceexcl. VAT
€6.10incl. VAT
109 In stock - Estimated delivery date 16/11/2026