




€147.30/ pieceexcl. VAT
€178.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 85 mm |
Width | 90 mm |
Thread Size | M 95x2 |
B | 17 mm |
B1 | 90 mm |
d | 95 mm |
d1 | 85 mm |
d3 | 125 mm |
G | M 95x2 |
prepared for oil injection | No |
€100.06/ pieceexcl. VAT
€121.07incl. VAT
2 In stock - Estimated delivery date 10/11/2026€52.64/ pieceexcl. VAT
€63.69incl. VAT
6 In stock - Estimated delivery date 10/11/2026€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 10/11/2026€1,251.15/ pieceexcl. VAT
€1,513.89incl. VAT
Estimated delivery date - 10/11/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 10/11/2026