






€1,251.15/ pieceexcl. VAT
€1,513.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMV..E |
Type | Hydraulic Nut |
Thread Size | M 95x2 mm |
Outer Diameter | 162 mm |
Ring width | 38 mm |
Piston width | 5 mm |
Piston stroke | 5 mm |
Bore | 95 mm |
Inside piston diameter | 95.5 mm |
Outside Piston Diameter | 153 mm |
€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 16/11/2026€2,069.08/ pieceexcl. VAT
€2,503.59incl. VAT
Estimated delivery date - 17/11/2026€28.47/ pieceexcl. VAT
€34.45incl. VAT
Estimated delivery date - 20/11/2026€2,170.28/ pieceexcl. VAT
€2,626.04incl. VAT
Estimated delivery date - 17/11/2026€94.71/ pieceexcl. VAT
€114.60incl. VAT
29 In stock - Estimated delivery date 16/11/2026€597.95/ pieceexcl. VAT
€723.52incl. VAT
1 In stock - Estimated delivery date 16/11/2026€2,041.48/ pieceexcl. VAT
€2,470.19incl. VAT
Estimated delivery date - 17/11/2026€42.27/ pieceexcl. VAT
€51.15incl. VAT
41 In stock - Estimated delivery date 16/11/2026