




€35.35/ pieceexcl. VAT
€42.77incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 30 mm |
Width | 43 mm |
Thread Size | M 35x1.5 |
B | 8 mm |
B1 | 43 mm |
d | 35 mm |
d1 | 30 mm |
d3 | 52 mm |
G | M 35x1.5 |
prepared for oil injection | No |
€24.01/ pieceexcl. VAT
€29.05incl. VAT
22 In stock - Estimated delivery date 16/11/2026€11.56/ pieceexcl. VAT
€13.99incl. VAT
Estimated delivery date - 17/11/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
7 In stock - Estimated delivery date 16/11/2026€28.47/ pieceexcl. VAT
€34.45incl. VAT
8 In stock - Estimated delivery date 16/11/2026