




€11.56/ pieceexcl. VAT
€13.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 35x1.5 |
Outer Diameter | 52 mm |
Width | 8 mm |
Inner Diameter | 35 mm |
B | 8 mm |
b | 5 mm |
B3 | 52 mm |
d1 | 44 mm |
d3 | 52 mm |
G | M 35x1.5 |
G | 35 mm |
h | 2 mm |
€7.85/ pieceexcl. VAT
€9.50incl. VAT
286 In stock - Estimated delivery date 16/11/2026€11.15/ pieceexcl. VAT
€13.49incl. VAT
3 In stock - Estimated delivery date 16/11/2026€28.47/ pieceexcl. VAT
€34.45incl. VAT
8 In stock - Estimated delivery date 16/11/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
7 In stock - Estimated delivery date 16/11/2026