
€24.01/ pieceexcl. VAT
€29.05incl. VAT
22 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 30 mm |
Width | 43 mm |
Thread Size | M 35x1.5 |
B | 9 mm |
B1 | 43 mm |
d | 35 mm |
d1 | 30 mm |
d3 | 52 mm |
G | M 35x1.5 |
prepared for oil injection | No |