




€80.70/ pieceexcl. VAT
€97.65incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 70 mm |
Width | 46 mm |
Thread Size | M 80x2 |
B | 15 mm |
B1 | 46 mm |
d | 80 mm |
d1 | 70 mm |
d3 | 105 mm |
G | M 80x2 |
prepared for oil injection | No |
€54.82/ pieceexcl. VAT
€66.33incl. VAT
4 In stock - Estimated delivery date 16/11/2026€33.17/ pieceexcl. VAT
€40.14incl. VAT
4 In stock - Estimated delivery date 16/11/2026€3.83/ pieceexcl. VAT
€4.63incl. VAT
2 In stock - Estimated delivery date 16/11/2026€1,186.75/ pieceexcl. VAT
€1,435.97incl. VAT
1 In stock - Estimated delivery date 16/11/2026€44.11/ pieceexcl. VAT
€53.37incl. VAT
1 In stock - Estimated delivery date 16/11/2026