
€54.82/ pieceexcl. VAT
€66.33incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 70 mm |
Width | 46 mm |
Thread Size | M 80x2 |
B | 17 mm |
B1 | 46 mm |
d | 80 mm |
d1 | 70 mm |
d3 | 105 mm |
G | M 80x2 |
prepared for oil injection | No |