




€33.17/ pieceexcl. VAT
€40.14incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 80x2 |
Outer Diameter | 105 mm |
Width | 15 mm |
Inner Diameter | 80 mm |
B | 15 mm |
b | 8 mm |
B3 | 80 mm |
d1 | 95 mm |
d3 | 105 mm |
G | M 80x2 |
G | 80 mm |
h | 3.5 mm |
€22.53/ pieceexcl. VAT
€27.26incl. VAT
52 In stock - Estimated delivery date 16/11/2026€31.84/ pieceexcl. VAT
€38.53incl. VAT
Estimated delivery date - 18/11/2026€44.11/ pieceexcl. VAT
€53.37incl. VAT
1 In stock - Estimated delivery date 16/11/2026€3.83/ pieceexcl. VAT
€4.63incl. VAT
2 In stock - Estimated delivery date 16/11/2026