




€24.59/ pieceexcl. VAT
€29.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 25 mm |
Width | 27 mm |
Thread Size | M 30x1.5 |
B | 7 mm |
B1 | 27 mm |
d | 30 mm |
d1 | 25 mm |
d3 | 45 mm |
G | M 30x1.5 |
prepared for oil injection | No |
€16.70/ pieceexcl. VAT
€20.21incl. VAT
14 In stock - Estimated delivery date 09/11/2026€10.02/ pieceexcl. VAT
€12.12incl. VAT
8 In stock - Estimated delivery date 09/11/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
6 In stock - Estimated delivery date 09/11/2026€23.87/ pieceexcl. VAT
€28.88incl. VAT
8 In stock - Estimated delivery date 09/11/2026