SKF

SKF Lock ring MB 6

  • ERIKS:23766828
  • Manufacturer:7316570586282
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€1.19/ pieceexcl. VAT

€1.44incl. VAT

7 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
30 mm
Outer Diameter
49 mm
Thickness
1.25 mm
B
1.25 mm
d
30 mm
d1
38 mm
d2
49 mm
f
5 mm
M
27.5 mm
Alternatives
Product Image

Lock ring MB 6

  • Eriks:11551977

€0.81/ pieceexcl. VAT

€0.98incl. VAT

281 In stock - Estimated delivery date 04/11/2026