




€23.82/ pieceexcl. VAT
€28.82incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 20 mm |
Width | 26 mm |
Thread Size | M 25x1.5 |
B | 7 mm |
B1 | 26 mm |
d | 25 mm |
d1 | 20 mm |
d3 | 38 mm |
G | M 25x1.5 |
prepared for oil injection | No |
€16.18/ pieceexcl. VAT
€19.58incl. VAT
10 In stock - Estimated delivery date 16/11/2026€9.28/ pieceexcl. VAT
€11.23incl. VAT
9 In stock - Estimated delivery date 16/11/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
5 In stock - Estimated delivery date 16/11/2026€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 16/11/2026