




€123.27/ pieceexcl. VAT
€149.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HE |
Shaft diameter | 82.55 mm |
Width | 65 mm |
Thread Size | M 90x2 |
B | 16 mm |
B1 | 65 mm |
d | 90 mm |
d1 | 82.55 mm |
d3 | 120 mm |
G | M 90x2 |
prepared for oil injection | No |
€48.41/ pieceexcl. VAT
€58.58incl. VAT
Estimated delivery date - 10/11/2026€5.50/ pieceexcl. VAT
€6.66incl. VAT
26 In stock - Estimated delivery date 06/11/2026€1,241.95/ pieceexcl. VAT
€1,502.76incl. VAT
1 In stock - Estimated delivery date 06/11/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 06/11/2026