SKF

SKF Adapter sleeve for inch shafts HE 3126

  • ERIKS:12333081
  • Manufacturer:7316577010148
Image 1
Image 2
Image 1
Image 2
Adaptor Sleeve for Inch Shafts.
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on smooth or stepped shafts.
They are easy to mount and require no additional location on the shaft.
When adapter sleeves are used on smooth shafts, the bearing can be located at any position on the shaft. When used on stepped shafts, together with an abutment ring, bearings can be accurately positioned axially and bearing dismounting is also facilitated.
Adaptor sleeves are supplied complete with a lock nut and locking washer.
Save to list

€248.07/ pieceexcl. VAT

€300.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HE
Shaft diameter
114.3 mm
Width
92 mm
Thread Size
M 130x2
B
21 mm
B1
92 mm
d
130 mm
d1
114.3 mm
d3
165 mm
G
M 130x2
prepared for oil injection
No
Alternatives

€198.46/ pieceexcl. VAT

€240.14incl. VAT

Estimated delivery date - 07/01/2027
Spare parts & accessories
Product Image

SKF Lock Nut KM 26

  • Eriks:23766304
  • Manufacturer:KM 26

€117.80/ pieceexcl. VAT

€142.54incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Lock ring MB 26

  • Eriks:23766809
  • Manufacturer:MB 26

€17.72/ pieceexcl. VAT

€21.44incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 26E

  • Eriks:23765882
  • Manufacturer:HMV 26E

€1,406.68/ pieceexcl. VAT

€1,702.08incl. VAT

Estimated delivery date - 10/11/2026

€92.87/ pieceexcl. VAT

€112.37incl. VAT

5 In stock - Estimated delivery date 09/11/2026