




€291.64/ pieceexcl. VAT
€352.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HA |
Shaft diameter | 112.713 mm |
Width | 92 mm |
Thread Size | M 130x2 |
B | 21 mm |
B1 | 92 mm |
d | 130 mm |
d1 | 112.713 mm |
d3 | 165 mm |
G | M 130x2 |
prepared for oil injection | No |
€117.80/ pieceexcl. VAT
€142.54incl. VAT
Estimated delivery date - 10/11/2026€17.72/ pieceexcl. VAT
€21.44incl. VAT
Estimated delivery date - 10/11/2026€1,406.68/ pieceexcl. VAT
€1,702.08incl. VAT
Estimated delivery date - 10/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 09/11/2026