GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=61m, I.D. 51x5

  • ERIKS:10015173
Image 1
Save to list

€20.41/ meterexcl. VAT

€24.70incl. VAT

Sold per: 61Min. order: 61

171 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
51 mm
Wall thickness
5 mm
Outer Diameter
61 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
204 mm
Roll length
61 m
Weight
1.34 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No
Alternatives

€45.83/ meterexcl. VAT

€55.45incl. VAT

Sold per: 61Min. order: 61

17 In stock - Estimated delivery date 08/01/2027
Spare parts & accessories

€38.94/ pieceexcl. VAT

€47.12incl. VAT

95 In stock - Estimated delivery date 10/11/2026

€68.04/ pieceexcl. VAT

€82.33incl. VAT

Estimated delivery date - 13/11/2026

€39.71/ pieceexcl. VAT

€48.05incl. VAT

210 In stock - Estimated delivery date 10/11/2026

€9.36/ pieceexcl. VAT

€11.33incl. VAT

158 In stock - Estimated delivery date 10/11/2026