
€68.04/ pieceexcl. VAT
€82.33incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VKS |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | TW |
Connection termination | Male VKS |
Connection termination size | DN50 |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |