




€67.25/ pieceexcl. VAT
€81.37incl. VAT
257 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.25 | - |
10+ | €63.22 | 6.00% |
25+ | €59.18 | 12.00% |
50+ | €53.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Saflok |
Connection termination size | 3/4" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |