

€27.40/ pieceexcl. VAT
€33.15incl. VAT
157 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.40 | - |
10+ | €25.19 | 8.06% |
25+ | €22.98 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 3/4" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |