
€8.41/ pieceexcl. VAT
€10.18incl. VAT
1034 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GRK |
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 30 to 33 mm |
Hose ID x Wall Thickness | 19x6 |