GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 19x6

  • ERIKS:13354540
Image 1
Save to list

€20.67/ meterexcl. VAT

€25.01incl. VAT

Sold per: 61Min. order: 61

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
95 mm
Roll length
61 m
Weight
0.69 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes
Alternatives

€8.41/ pieceexcl. VAT

€10.18incl. VAT

1024 In stock - Estimated delivery date 10/11/2026

€16.82/ pieceexcl. VAT

€20.35incl. VAT

650 In stock - Estimated delivery date 10/11/2026

€27.40/ pieceexcl. VAT

€33.15incl. VAT

125 In stock - Estimated delivery date 10/11/2026

€12.99/ pieceexcl. VAT

€15.72incl. VAT

373 In stock - Estimated delivery date 10/11/2026
Spare parts & accessories

€8.41/ pieceexcl. VAT

€10.18incl. VAT

1024 In stock - Estimated delivery date 10/11/2026

€5.62/ pieceexcl. VAT

€6.80incl. VAT

145 In stock - Estimated delivery date 10/11/2026

€12.99/ pieceexcl. VAT

€15.72incl. VAT

373 In stock - Estimated delivery date 10/11/2026

€67.25/ pieceexcl. VAT

€81.37incl. VAT

258 In stock - Estimated delivery date 10/11/2026