FACOM

FACOM Plastic hammer - 207A.40CB - Hammers with interchangeable tips 40mm

  • ERIKS:23445157
  • Manufacturer:3148511473856
Image 1
207A-208A - ADAPTABLE-TIP MALLETS
-207A: Aluminum body light series hammers.
-208A: Steel body heavy series hammers.
-Mallets are available with a limited number of tip combinations only, but you can customize your mallet by selecting a body and two tips of your choice.
Tips available:
- EA series: neoprene.
- EB series: polyurethane.
- EC series: nylon.
Save to list

€49.35/ pieceexcl. VAT

€59.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
207A
Weight
350 g
Diameter
40 mm
Spare parts & accessories

€11.15/ pieceexcl. VAT

€13.49incl. VAT

Estimated delivery date - 17/11/2026

€14.45/ pieceexcl. VAT

€17.48incl. VAT

Estimated delivery date - 17/11/2026

€12.11/ pieceexcl. VAT

€14.65incl. VAT

Estimated delivery date - 11/11/2026