FACOM

FACOM Hammer - EB.40 - Plastic tip for hammers with interchangeable tips, cellulose 40mm

  • ERIKS:23442848
  • Manufacturer:3148510222400
Image 1
Tips:
- EA: neoprene tips, hardness shore A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane tips (TPU), hardness shore D56. Replaces wood and leather mallets.
- EC: nylon tips, hardness shore D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
Save to list

€11.15/ pieceexcl. VAT

€13.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EB
Diameter
40 mm