FACOM

FACOM Plastic hammer - EA.40 - Interchangeable hammer cap neopreen 40mm

  • ERIKS:23442843
  • Manufacturer:3148510220406
Image 1
EA-EB-EC - SPARE TIPS FOR MALLETS
-Tips:
- EA: neoprene tips, hardness shore A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane tips (TPU), hardness shore D56. Replaces wood and leather mallets.
- EC: nylon tips, hardness shore D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
Save to list

€14.45/ pieceexcl. VAT

€17.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EA
Diameter
40 mm