• 6
  • 43
  • 1
  • 23
  • 43
  • 38
  • 27
  • 15
  • 1
  • 14
  • 5
  • 5
  • 36
834 Products showing for Valve Actuators

€228.69/ pieceexcl. VAT

€276.71incl. VAT

98 In stock - Estimated delivery date 13/11/2026

€146.97/ pieceexcl. VAT

€177.83incl. VAT

203 In stock - Estimated delivery date 13/11/2026

€174.42/ pieceexcl. VAT

€211.05incl. VAT

444 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-06 Aluminium IP65 Square (90°) according to ISO 17mm Mounting flange: F07

  • Eriks:12973305
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:17 mm
  • Mounting flange:F07

€74.30/ pieceexcl. VAT

€89.90incl. VAT

190 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Switchbox Type: 79651 Aluminium 2xMechanical V3 IP67

  • Eriks:12755081
  • Switch model:Mechanical V3
  • Type of switch:Mechanical
  • Number of switches:2

€62.20/ pieceexcl. VAT

€75.26incl. VAT

874 In stock - Estimated delivery date 13/11/2026

€231.12/ pieceexcl. VAT

€279.66incl. VAT

168 In stock - Estimated delivery date 13/11/2026

€163.62/ pieceexcl. VAT

€197.98incl. VAT

326 In stock - Estimated delivery date 13/11/2026

€276.48/ pieceexcl. VAT

€334.54incl. VAT

230 In stock - Estimated delivery date 13/11/2026

€412.83/ pieceexcl. VAT

€499.52incl. VAT

210 In stock - Estimated delivery date 13/11/2026

€660.10/ pieceexcl. VAT

€798.72incl. VAT

32 In stock - Estimated delivery date 13/11/2026

€287.82/ pieceexcl. VAT

€348.26incl. VAT

307 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Pilot valve Namur 5/2 Type: 33580 Aluminium/NBR 230V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793401
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:230V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Pilot valve Namur 3/2 (5/2) Type: 33580 Aluminium/NBR 24V DC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793464
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V DC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

321 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Electric actuator Type: 7907 Model: ELA100 Open-close IP67 F07 17mm 24V DC

  • Eriks:12494895
  • Model:ELA100
  • Connection voltage:24V DC
  • Mounting flange:F07

€1,624.30/ pieceexcl. VAT

€1,965.40incl. VAT

21 In stock - Estimated delivery date 13/11/2026

€660.10/ pieceexcl. VAT

€798.72incl. VAT

28 In stock - Estimated delivery date 13/11/2026

€337.50/ pieceexcl. VAT

€408.38incl. VAT

116 In stock - Estimated delivery date 13/11/2026

€595.44/ pieceexcl. VAT

€720.48incl. VAT

206 In stock - Estimated delivery date 13/11/2026

€130.86/ pieceexcl. VAT

€158.34incl. VAT

118 In stock - Estimated delivery date 13/11/2026

€2,064.60/ pieceexcl. VAT

€2,498.17incl. VAT

63 In stock - Estimated delivery date 13/11/2026

€606.15/ pieceexcl. VAT

€733.44incl. VAT

67 In stock - Estimated delivery date 13/11/2026

€3,944.64/ pieceexcl. VAT

€4,773.01incl. VAT

13 In stock - Estimated delivery date 13/11/2026

€726.10/ pieceexcl. VAT

€878.58incl. VAT

55 In stock - Estimated delivery date 13/11/2026

€337.05/ pieceexcl. VAT

€407.83incl. VAT

101 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 550N Cast iron IP65 Square (90°) according to ISO 22mm Mounting flange: F10 F12

  • Eriks:12359244
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F10

€239.90/ pieceexcl. VAT

€290.28incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Positioner Type: 3301 NCS Aluminium Linear Single acting 4- 20 mA With assembly set

  • Eriks:14463578
  • Transmission:Linear
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,017.00/ pieceexcl. VAT

€1,230.57incl. VAT

6 In stock - Estimated delivery date 13/11/2026