• 951
  • 5
  • 117
  • 765
  • 2
  • 918
  • 8
  • 135
  • 2
  • 540
  • 1
1842 Products showing for Plastic Valves
Product Image

GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 20mm DN15

  • Eriks:11308650
  • Manufacturer:167546602
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

€98.10/ pieceexcl. VAT

€118.70incl. VAT

Estimated delivery date - 05/11/2026
Product Image

GF Screen PVC 0.8mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058732
  • Manufacturer:161305438
  • Suitable for size:32 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 05/11/2026
Product Image

GF Screen PVC 0.5mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058725
  • Manufacturer:161305439
  • Suitable for size:32 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 05/11/2026
Product Image

FIP Ball valve Series: VKDIM PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 32mm DN25

  • Eriks:10055192
  • Manufacturer:10055192
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€121.95/ pieceexcl. VAT

€147.56incl. VAT

5 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 63mm DN50

  • Eriks:12478858
  • Manufacturer:521111050
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

€322.40/ pieceexcl. VAT

€390.10incl. VAT

4 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 90mm DN80

  • Eriks:12478812
  • Manufacturer:514113080
  • Membrane material:PTFE
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

€960.00/ pieceexcl. VAT

€1,161.60incl. VAT

6 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 63mm DN50

  • Eriks:12478809
  • Manufacturer:514113050
  • Membrane material:PTFE
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50

€486.80/ pieceexcl. VAT

€589.03incl. VAT

7 In stock - Estimated delivery date 23/10/2026
Product Image

GF Ball valve Series: 546 PVC-C/PTFE/EPDM Handle PN16 Glued sleeve 25mm DN20

  • Eriks:11270569
  • Manufacturer:163546063
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

€104.85/ pieceexcl. VAT

€126.87incl. VAT

Estimated delivery date - 05/11/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 50mm DN40

  • Eriks:11247599
  • Manufacturer:161546066
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16

€151.65/ pieceexcl. VAT

€183.50incl. VAT

6 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 32mm DN25

  • Eriks:12478880
  • Manufacturer:514174025
  • Membrane material:PTFE
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€2,181.60/ pieceexcl. VAT

€2,639.74incl. VAT

11 In stock - Estimated delivery date 23/10/2026
Product Image

GF Ball check valve Series: 303 PVC-U/EPDM Ball Straight PN10 Glued end 20mm

  • Eriks:10050650
  • Manufacturer:161303006
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10
  • Valve shape:Ball

€61.11/ pieceexcl. VAT

€73.94incl. VAT

9 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3725 PVC-U/PTFE/EPDM Full bore Handle PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12478738
  • Manufacturer:521431040
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Face to Face norm:Manufacturer standard

€108.00/ pieceexcl. VAT

€130.68incl. VAT

4 In stock - Estimated delivery date 23/10/2026
Product Image

FIP Ball valve Series: VEIV PVC-U/PTFE/CR Full bore Handle PN16 Glued sleeve 50mm DN40

  • Eriks:10055262
  • Manufacturer:10055262
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16

€51.12/ pieceexcl. VAT

€61.86incl. VAT

8 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 32mm DN25

  • Eriks:12478806
  • Manufacturer:514113025
  • Membrane material:PTFE
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€265.20/ pieceexcl. VAT

€320.89incl. VAT

17 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 25mm DN20

  • Eriks:12478854
  • Manufacturer:521111020
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN10

€143.20/ pieceexcl. VAT

€173.27incl. VAT

2 In stock - Estimated delivery date 23/10/2026
Product Image

GF Laboratory hose tail PVC-U 721.960.306 20x10,5/22

  • Eriks:10045344
  • Manufacturer:721960306
  • Shape:Hose tail
  • Inner diameter, connection:10.5 mm
  • External tube diameter of connection:20 mm

€3.14/ pieceexcl. VAT

€3.80incl. VAT

1 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 32mm DN25

  • Eriks:12478924
  • Manufacturer:533153025
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10
Not available in webshop
2 In stock - Estimated delivery date 23/10/2026
Contact us
Product Image

GF Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN16 Glued sleeve 40mm

  • Eriks:12301693
  • Manufacturer:161561005
  • External tube diameter of connection:40 mm
  • Pressure rating:PN16
  • Valve shape:Ball

€93.15/ pieceexcl. VAT

€112.71incl. VAT

1 In stock - Estimated delivery date 23/10/2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN100

  • Eriks:13248790
  • Manufacturer:13248790
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€880.00/ pieceexcl. VAT

€1,064.80incl. VAT

2 In stock - Estimated delivery date 23/10/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 25mm DN20

  • Eriks:11247596
  • Manufacturer:161546063
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

€77.85/ pieceexcl. VAT

€94.20incl. VAT

10 In stock - Estimated delivery date 23/10/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/FPM (FKM) Handle PN16 Glued sleeve 25mm DN20

  • Eriks:11247603
  • Manufacturer:161546073
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

€92.70/ pieceexcl. VAT

€112.17incl. VAT

16 In stock - Estimated delivery date 23/10/2026
Product Image

FIP Check valve Series: VRUFV PVC-U/EPDM Straight Internal thread (BSPP) 1.1/4" (32)

  • Eriks:11109150
  • Manufacturer:11109150
  • Nominal inner diameter:1.1/4" (32)
  • Sealing:EPDM

€136.35/ pieceexcl. VAT

€164.98incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 32mm DN25

  • Eriks:12478855
  • Manufacturer:521111025
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€171.20/ pieceexcl. VAT

€207.15incl. VAT

4 In stock - Estimated delivery date 23/10/2026
Product Image

FIP Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN4 Plastic welded sleeve 90mm

  • Eriks:10059115
  • Manufacturer:10059115
  • External tube diameter of connection:90 mm
  • Pressure rating:PN4
  • Face to Face length:260 mm

€472.95/ pieceexcl. VAT

€572.27incl. VAT

1 In stock - Estimated delivery date 23/10/2026
Product Image

GF Ball valve Series: 546 PVC-C/PTFE/EPDM Handle PN16 Glued sleeve 50mm DN40

  • Eriks:11270572
  • Manufacturer:163546066
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16

€190.80/ pieceexcl. VAT

€230.87incl. VAT

Estimated delivery date - 05/11/2026