Products
Brands
About Eriks
Customer service
BE - English
Home
Plastic Globe Valves
Plastic Globe Valves
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
FIP
2
Series
VVUIV
2
Connection
Glued sleeve
2
Construction type
Operation
Pressure rating
External tube diameter of connection [mm]
Housing material
Nominal inner diameter
Log in to see your specific pricing.
Log in
2
Products showing for
Plastic Globe Valves
FIP Globe valve Series: VVUIV PVC-U/EPDM Fixed disc Free-flow PN16 Glued sleeve DN20 25mm
Eriks
:
11109155
Manufacturer:
11109155
Nominal inner diameter:
DN20
External tube diameter of connection:
25 mm
Pressure rating:
PN16
See all variants
€83.34
/ piece
excl. VAT
€100.84
incl. VAT
Estimated delivery date - 02/12/2026
Add
FIP Globe valve Series: VVUIV PVC-U/EPDM Fixed disc Free-flow PN16 Glued sleeve DN10 16mm
Eriks
:
11109153
Manufacturer:
11109153
Nominal inner diameter:
DN10
External tube diameter of connection:
16 mm
Pressure rating:
PN16
See all variants
€68.58
/ piece
excl. VAT
€82.98
incl. VAT
Estimated delivery date - 23/12/2026
Add
Log in