• 44
  • 32
  • 27
  • 71
  • 419
  • 210
  • 231
  • 45
  • 172
  • 32
  • 144
  • 5
  • 6
  • 6
  • 14
  • 6
1310 Products showing for Non-return Valves

€226.80/ pieceexcl. VAT

€274.43incl. VAT

225 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1" (25)

  • Eriks:11811330
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Face to Face length:80 mm

€73.76/ pieceexcl. VAT

€89.25incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:11811334
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Face to Face length:60 mm

€47.60/ pieceexcl. VAT

€57.60incl. VAT

202 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 3/4" (20)

  • Eriks:11813301
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN40
  • Face to Face length:75 mm

€132.80/ pieceexcl. VAT

€160.69incl. VAT

175 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 109 Steel/Stainless steel Swing type Straight PN16 Flange DN150

  • Eriks:13482999
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
  • Face to Face length:400 mm

€2,521.60/ pieceexcl. VAT

€3,051.14incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 109 Steel/Stainless steel Swing type Straight PN16 Flange DN200

  • Eriks:13483000
  • Nominal inner diameter:DN200
  • Pressure rating:PN16
  • Face to Face length:500 mm

€3,899.20/ pieceexcl. VAT

€4,718.03incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11811336
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16
  • Face to Face length:70 mm

€53.52/ pieceexcl. VAT

€64.76incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Handwheel for storm valve Suitable for type: 1207 and 1209 DN50- DN100

  • Eriks:14215304
  • Execution:Hand wheel
  • Suitable for size:DN50 - DN100
  • Material:Cast iron

€34.61/ pieceexcl. VAT

€41.88incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN25

  • Eriks:11810438
  • Nominal inner diameter:DN25
  • Pressure rating:PN16
  • Face to Face length:160 mm

€118.00/ pieceexcl. VAT

€142.78incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 70GY Cast iron/NBR Swing type Straight PN16 Flange DN65

  • Eriks:11810413
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Face to Face length:105 mm

€672.80/ pieceexcl. VAT

€814.09incl. VAT

83 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 1430 Bronze/Brass Swing type Straight PN16 Internal thread (NPT) 1.1/4" (32)

  • Eriks:13374468
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN16
  • Face to Face length:95 mm

€168.00/ pieceexcl. VAT

€203.28incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 70GY Cast iron/NBR Swing type Straight PN16 Flange DN15

  • Eriks:12160573
  • Nominal inner diameter:DN15
  • Pressure rating:PN16
  • Face to Face length:65 mm

€332.80/ pieceexcl. VAT

€402.69incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 83 Cast iron/NBR Swing type Straight PN16 Flange DN50

  • Eriks:11810470
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Face to Face length:200 mm

€315.20/ pieceexcl. VAT

€381.39incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€94.40/ pieceexcl. VAT

€114.22incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 84 Cast iron/Bronze Swing type Straight With balance weight PN16 Flange DN50

  • Eriks:11810483
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Face to Face length:200 mm

€752.80/ pieceexcl. VAT

€910.89incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 1430 Bronze/Brass Swing type Straight PN16 Internal thread (NPT) 1.1/2" (40)

  • Eriks:12703396
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Face to Face length:105 mm

€223.00/ pieceexcl. VAT

€269.83incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 71 Low zinc bronze/NBR Swing type Straight PN10 Flange DN200 Pressure rating flange: PN10

  • Eriks:14157590
  • Nominal inner diameter:DN200
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€6,344.00/ pieceexcl. VAT

€7,676.24incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 3256 Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (BSPP) 1/2" (15)

  • Eriks:11813300
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN40
  • Face to Face length:66 mm

€123.20/ pieceexcl. VAT

€149.07incl. VAT

596 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN40 Pressure rating flange: PN10/16

  • Eriks:14439987
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16

€749.60/ pieceexcl. VAT

€907.02incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 71 Low zinc bronze/NBR Swing type Straight PN16 Flange DN40 Pressure rating flange: PN10/16

  • Eriks:14157582
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16

€727.20/ pieceexcl. VAT

€879.91incl. VAT

192 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 95 Steel Disc With spring PN40 Flange DN50

  • Eriks:14280659
  • Nominal inner diameter:DN50
  • Pressure rating:PN40
  • Face to Face length:230 mm

€670.00/ pieceexcl. VAT

€810.70incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 2" (50)

  • Eriks:12051841
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16
  • Face to Face length:140 mm

€337.20/ pieceexcl. VAT

€408.01incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€163.60/ pieceexcl. VAT

€197.96incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 1430 Bronze/Brass Swing type Straight PN16 Internal thread (NPT) 1" (25)

  • Eriks:13374465
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Face to Face length:80 mm

€111.00/ pieceexcl. VAT

€134.31incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Check valve Type: 70GY Cast iron/NBR Swing type Straight PN16 Flange DN25

  • Eriks:11810402
  • Nominal inner diameter:DN25
  • Pressure rating:PN16
  • Face to Face length:70 mm

€402.40/ pieceexcl. VAT

€486.90incl. VAT

43 In stock - Estimated delivery date 13/11/2026