




€226.80/ pieceexcl. VAT
€274.43incl. VAT
228 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 501RVS |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN30 |
Face to Face norm | Manufacturer standard |
Face to Face length | 60 mm |
Valve shape | Ball |
With spring | Yes |
Kv value | 4 m³/h |
Sealing | Stainless steel |
Material disc | Stainless steel |
Spring material | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 220 °C |
Maximum pressure difference at 20 °C | 30 |
Opening pressure | 0.35 bar |
Max. operating pressure | 30 bar |
DN | 1/2" (15) |
L | 60 mm |
Weight | 0.4 kg |