ECON®

ECON® Check valve Type: 70GY Cast iron/NBR Swing type Straight PN16 Flange DN25

  • ERIKS:11810402
  • Manufacturer:8716901154620
Image 1
Image 2
Image 1
Image 2
Save to list

€402.40/ pieceexcl. VAT

€486.90incl. VAT

43 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
70GY
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
70 mm
Valve shape
Swing type
Kv value
34 m³/h
Sealing
NBR
Material disc
1.0531
Material cover gasket
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
90 °C
Maximum pressure difference at 20 °C
16